Shop All Cable Supports
Electriduct
Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- Black
Mfr # CT-ED-ABM-150-BK-KIT
Zoro # G9810304
product price: $13.89
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-ABM-150-BK-KIT
- Zoro # G9810304
- Country of Origin China
- Category Cable Supports
Details
Item | Mounting Base Kit |
Color | Black |
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1.5"
Pack Qty: 50 Mounting Bases/100 6" Ties
Color: Black
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1.5"
Pack Qty: 50 Mounting Bases/100 6" Ties
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- NOBLES/TENNANT CHARGER PLUG - 175AMP GRAY, HOUSING ONLY (22892)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- ELECTRIDUCT Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- White (CT-ED-ABM-150-CL-KIT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- Electriduct Cable Supports