Shop All Power Strips
Electriduct
Mini Pull Up In-Desk Power Centers - Electriduct
Mfr # PDC-TT-MINI-3P2U
Zoro # G9854851
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5 Feet
- Quantity 1
- Configuration 3 x AC Power2 x USB (2.1A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-TT-MINI-3P2U
- Zoro # G9854851
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 5 Feet |
Details
Quantity | 1 |
Configuration | 3 x AC Power2 x USB (2.1A) |
Description
This power center is packed with features like the "Pop Up" lid that can be pushed in for a flush look, or popped up to allow the unit to be opened. Also, once pulled completely up, a latch automatically locks the unit in place to power multiple items simultaneously. Made from a mixture of plastic and Stainless Steel for a quality look and feel.
Desk Hole Size: 2.37"- 2.62"
Max Desk Thickness: 1.75"
Bezel Width: 2.75"
Total Length: 12.25"
Above Desk: 9.75"
Desk Hole Size: 2.37"- 2.62"
Max Desk Thickness: 1.75"
Bezel Width: 2.75"
Total Length: 12.25"
Above Desk: 9.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- WIEGMANN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSSA)
- RACO Insulated Connector, 3 In., Straight (3522)
- GOGREEN GoGreen Power 3 Outlet Cube Adapter, - Orange (GG-3406OR)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- ELECTRIDUCT The Clamp Edge Mount Power Centers - Electriduct (PDC-TT-CLAMP-3P)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- Electriduct Power Strips