Shop All Power Strips
Electriduct
Mini Pull Up In-Desk Power Centers - Electriduct
Mfr # PDC-TT-MINI-3P
Zoro # G9855420
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 5 Feet
- Quantity 1
- Configuration 3 x AC Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-TT-MINI-3P
- Zoro # G9855420
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 5 Feet |
Details
Quantity | 1 |
Configuration | 3 x AC Power |
Description
This power center is packed with features like the "Pop Up" lid that can be pushed in for a flush look, or popped up to allow the unit to be opened. Also, once pulled completely up, a latch automatically locks the unit in place to power multiple items simultaneously. Made from a mixture of plastic and Stainless Steel for a quality look and feel.
Desk Hole Size: 2.37"- 2.62"
Max Desk Thickness: 1.75"
Bezel Width: 2.75"
Total Length: 11.37"
Above Desk: 8.5"
Desk Hole Size: 2.37"- 2.62"
Max Desk Thickness: 1.75"
Bezel Width: 2.75"
Total Length: 11.37"
Above Desk: 8.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- ELECTRIDUCT Edge Mount Desktop Power Center- 3 Power, 2 USB- Black (PDC-SW-3P-2USB-DT-2PK)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- ELECTRIDUCT 3 Power Outlet Cord Reel Extension (PDC-SW-CORDREEL-3)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- ELECTRIDUCT Electriduct UL Rated Power and Data Extension - 5 ft (Black) (PDE-5FT-UL-BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 18 Outlets, 15A, 24"L, 15' Cord (LTS-18H325)
- Electriduct Power Strips