Shop All Power Strips
Electriduct
Mini Pull Up In-Desk Power Centers - Electriduct
Mfr # PDC-TT-6P
Zoro # G9854194
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5 Feet
- Configuration 6 x AC Power
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-TT-6P
- Zoro # G9854194
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 5 Feet |
Details
Configuration | 6 x AC Power |
Quantity | 1 |
Description
This power center is packed with features like the "Pop Up" lid that can be pushed in for a flush look, or popped up to allow the unit to be opened. Also, once pulled completely up, a latch automatically locks the unit in place to power multiple items simultaneously. Made from a mixture of plastic and Stainless Steel for a quality look and feel.
Desk Hole Size: 4"-4.2"
Max Desk Thickness: 2.25"
Bezel Width: 4.5"
Total Length: 11.14"
Above Desk: 8.12"
Desk Hole Size: 4"-4.2"
Max Desk Thickness: 2.25"
Bezel Width: 4.5"
Total Length: 11.14"
Above Desk: 8.12"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- ELECTRIDUCT Edge Mount Desktop Power Center- 3 Power, 2 USB- Black (PDC-SW-3P-2USB-DT-2PK)
- ELECTRIDUCT Flip Top MINI In-Desk Power Centers (PDC-SW-GMPT-MINI-3P2U)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- ELECTRIDUCT Flip Top MINI In-Desk Power Centers (PDC-SW-GMPT-MINI-ED)
- ELECTRIDUCT PowerTap Grommet Power Data Center(3 Pwr, 2 USB, 1 CAT6)- Black (PDC-SW-GMPT-ED-CAT6-2PK)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- Electriduct Extension Cords & Power Strips