Shop All Desk Grommets and Cable Organizers
Electriduct
Metal 2.5" Desk Grommet- Brushed Nickel
Mfr # GR-MET-250-BN
Zoro # G9887584
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-MET-250-BN
- Zoro # G9887584
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our Metal Desk Grommets are more durable due to the zinc die-cast characteristics and the one piece, low profile and shallow depth, allows for ease of installation and desk/workstation compatibility.
Size: 2.5" Grommet(requires a 2.5"+/- hole size)
Opening: 0.82"
Depth: 0.47"
Color: Brushed Nickel
Size: 2.5" Grommet(requires a 2.5"+/- hole size)
Opening: 0.82"
Depth: 0.47"
Color: Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- KRAFT TOOL Glitter Gun (DC615)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Yellow (WL-0375-25-YL)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- ELECTRIDUCT Large Plastic Oval Desk Grommet- Black (GR-ED-180L-1-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Green (WL-075-25-GN)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- Electriduct Desk Grommets and Cable Organizers