Shop All Cable Sleeves
Electriduct
Medium Corner Duct 1150 Series Cable Raceway- 5ft- White
Mfr # SRCD-1150-5-WT
Zoro # G9853381
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SRCD-1150-5-WT
- Zoro # G9853381
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance.
Series: 1150
Depth: 0.813"
Width: 2.187"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: White
Series: 1150
Depth: 0.813"
Width: 2.187"
Wall Thickness: 0.065"
Length: 5ft
Qty: 1 Piece
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- Black (BSRW-J-200-25-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 25ft- Black (BSRW-J-050-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- White (BSRW-J-050-10-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 100ft- Taupe (BS-WI-100-100-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 50ft- Gray (BS-J-SCW-050-50-GY)
- Electriduct Cable Sleeves