Shop All Cable Sleeves
Electriduct
Medium Corner Duct 1150 Series Cable Raceway- 5ft- Beige
Mfr # SRCD-1150-5-BE
Zoro # G9851561
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRCD-1150-5-BE
- Zoro # G9851561
- Country of Origin China
- Category Cable Sleeves
Description
The corner duct cable raceway is designed for commercial, industrial and residential applications to store and hide cables located in the corner of a room and running from ceiling to floor. The unique three-sided channel design comes with pre-applied adhesive backing for attaching to right-angle walls, and the third side includes a snap-on cover for easy maintenance. Series: 1150 Depth: 0.813" Width: 2.187" Wall Thickness: 0.065" Length: 5ft Qty: 1 Piece Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB41)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Gray (BS-J-SCW-125-25-GY)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/4" x 25ft- Black (BSNF-075-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Blue (BS-XO-050-25BP-BL)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Red (BS-XO-300-10BP-RD)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- Electriduct Cable Sleeves