Shop All Test Equipment
Electriduct
Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett
Mfr # LVPRO-PROBE
Zoro # G9889194
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description Tone Probe for LVPRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # LVPRO-PROBE
- Zoro # G9889194
- Country of Origin China
- Category Test Equipment
Details
Description | Tone Probe for LVPRO |
Description
Lighted, tone probe with volume control. The same popular probe used with our Real World Certifier and ProTone Kits. The probe fits inside the LVPRO’s zippered pouch. Works with all LVPROs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXEXX)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23248XB301AK6)
- ELECTRIDUCT LVPROSR Smart Remotes (LVPRO-SR)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-SPKRID)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-30SR)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT5-HSP-50PK)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- Electriduct Test Equipment