Shop All Cable Ties
Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-7-500-RBW
Zoro # G9843189
product price: $38.99
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Color Multi Color
- Max Bundle Diameter 1.5"
- Quantity 500pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-V-LP-7-500-RBW
- Zoro # G9843189
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Max Bundle Diameter | 1.5" |
Details
Color | Multi Color |
Item | Cable Ties |
Quantity | 500pcs |
Description
Low Profile Cable Ties- 7.2" x 500 Pack- Multicolor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- HUBBELL Wall Switch, Rocker Style, White, 1/2 HP (DS120NLWH)
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener (CT-VW-FR-C-600-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- ELECTRIDUCT Hook and Loop 4" Cable Ties- 50pcs- Black (CT-VW-04-50-BK)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- TY-RAP 7.33" L Cable Tie BL PK 100 (TY525M-NDT)
- Electriduct Cable Ties