Shop All Cable Ties
Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-7-500-BK
Zoro # G9833842
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Color Black
- Quantity 500pcs
- Max Bundle Diameter 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-ED-V-LP-7-500-BK
- Zoro # G9833842
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Max Bundle Diameter | 1.5" |
Details
Color | Black |
Item | Cable Ties |
Quantity | 500pcs |
Description
Low Profile Cable Ties- 7.2" x 500 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 3R (HF323NR)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 20pcs- Black (CT-VW-20-BK)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Black (CT-VW-24-25-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- Electriduct Cable Ties