Shop All Cable Ties
Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-7-100-RBW
Zoro # G9834341
product price: $17.15
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Color Multi Color
- Max Bundle Diameter 1.5"
- Quantity 100pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-V-LP-7-100-RBW
- Zoro # G9834341
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Max Bundle Diameter | 1.5" |
Details
Color | Multi Color |
Item | Cable Ties |
Quantity | 100pcs |
Description
Low Profile Cable Ties- 7.2" x 100 Pack- Multicolor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Snap In Cable Holder (62409-10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 125A, 600V AC, Non-Indicating (FLSR125)
- ANCOR Cable Tie Mount - Natural - #8 Screw - 100 Pieces Per Bag (199232)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 5pcs- Yellow (CT-VW-18-5-BK)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Black (CT-VW-ROLL-15-BK)
- ELECTRIDUCT Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black (CT-KIT-SM-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Yellow (CT-VW-50-YL)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- MOTORMITE 8 In Black Wire Tie 20 Pack (83904)
- Electriduct Cable Ties