Shop All Cable Ties
Electriduct
Low Profile In-Line Cable Ties - Electriduct
Mfr # CT-ED-V-LP-10-500-BK
Zoro # G9834210
product price: $46.75
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.4"
- Color Black
- Max Bundle Diameter 2.36"
- Quantity 500pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-V-LP-10-500-BK
- Zoro # G9834210
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 10.4" |
Max Bundle Diameter | 2.36" |
Details
Color | Black |
Item | Cable Ties |
Quantity | 500pcs |
Description
Low Profile Cable Ties- 10.4" x 500 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 48V DC , In:48V DC (SMX48RMBP2U)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-DOTS-BK-50)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Green (CT-VW-50-GN)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- Electriduct Cable Ties