Shop All Plug & Connector Accessories
Electriduct
Low Profile Electrical Power Extension Cord Cover- 5FT- Gray
Mfr # PE-5FT-UL-GY
Zoro # G9811731
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PE-5FT-UL-GY
- Zoro # G9811731
- Country of Origin China
- Category Plug & Connector Accessories
Description
Our lay flat power extension allows you to extend power from the wall outlet without having an unsightly power cord running across your floor. The low profile design also helps to manage and prevent tripping hazards.
Additional Cord Length: 2ft
# of Outlets: 2
Length: 5ft
Width: 2.375"
Height: 0.5"
Color: Gray
Additional Cord Length: 2ft
# of Outlets: 2
Length: 5ft
Width: 2.375"
Height: 0.5"
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- Electriduct Plug & Connector Accessories