Shop All Plug & Connector Accessories
Electriduct
Low Profile Electrical Power Extension Cord Cover- 5FT- Black
Mfr # PE-5FT-UL-BK
Zoro # G9810480
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PE-5FT-UL-BK
- Zoro # G9810480
- Country of Origin China
- Category Plug & Connector Accessories
Description
Our lay flat power extension allows you to extend power from the wall outlet without having an unsightly power cord running across your floor. The low profile design also helps to manage and prevent tripping hazards.
Additional Cord Length: 2ft
# of Outlets: 2
Length: 5ft
Width: 2.375"
Height: 0.5"
Color: Black
Additional Cord Length: 2ft
# of Outlets: 2
Length: 5ft
Width: 2.375"
Height: 0.5"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- MERSEN CC Class, Time-Delay, 4A, 600V AC, Non-Indicating (ATQR4)
- INTERMATIC Intermatic TN311K Heavy Duty Plug-In Timer (3395332)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- CLA-VAL PRESSURE RELIEF SURGE ANTICIPATOR 150 IRON FLANGED 2-1/2IN (52-03-31D)
- Electriduct Plug & Connector Accessories