Shop All Plug & Connector Accessories
Electriduct
Low Profile Electrical Power Extension Cord Cover- 15FT- Black
Mfr # PE-15FT-UL-BK
Zoro # G9845785
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PE-15FT-UL-BK
- Zoro # G9845785
- Country of Origin China
- Category Plug & Connector Accessories
Description
Our lay flat power extension allows you to extend power from the wall outlet without having an unsightly power cord running across your floor. The low profile design also helps to manage and prevent tripping hazards.
Additional Cord Length: 2ft
# of Outlets: 2
Length: 15ft
Width: 2.375"
Height: 0.5"
Color: Beige
Additional Cord Length: 2ft
# of Outlets: 2
Length: 15ft
Width: 2.375"
Height: 0.5"
Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Neutral, Single Relay, White (LHMTS1-N-WH)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- Electriduct Plug & Connector Accessories