Shop All Plug & Connector Accessories
Electriduct
Low Profile Electrical Power Extension Cord Cover- 10FT- Beige
Mfr # PE-10FT-UL-BE
Zoro # G9846582
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PE-10FT-UL-BE
- Zoro # G9846582
- Country of Origin China
- Category Plug & Connector Accessories
Description
Our lay flat power extension allows you to extend power from the wall outlet without having an unsightly power cord running across your floor. The low profile design also helps to manage and prevent tripping hazards.
Additional Cord Length: 2ft
# of Outlets: 2
Length: 10ft
Width: 2.375"
Height: 0.5"
Color: Beige
Additional Cord Length: 2ft
# of Outlets: 2
Length: 10ft
Width: 2.375"
Height: 0.5"
Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- POWERGRIP Fem Recptcle Plug 30Amp (55343)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- Electriduct Plug & Connector Accessories