Shop All Cable Clamps & Clips
Electriduct
Locking Channels & Wire Clips
Mfr # SRLC-WC-1000
Zoro # G9888862
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color Options Black
- Channel Size 3/4"H x 1-1/4"W
- Description 1000pcs of Wire Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SRLC-WC-1000
- Zoro # G9888862
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Channel Size | 3/4"H x 1-1/4"W |
Details
Color Options | Black |
Description | 1000pcs of Wire Clips |
Description
These wire clips offer cables the freedom to be steered in any direction you need. The locking design and pre-installed adhesive backed tape hold your cables securely and allows you to easily route and secure loose wires and cables around work stations and more. Pack Size: 1000Color: BlackHxW: 3/4" x 1-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-NT)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-BK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- GARDNER BENDER STRP PVC CNDT 2H 1"" BG10 (GCC-310)
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- Electriduct Cable Clamps & Clips