Shop All Cable Trays
Electriduct
Locking Channels- 3/4" x 4ft- White
Mfr # SRLC-075-WT
Zoro # G9886473
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRLC-075-WT
- Zoro # G9886473
- Country of Origin United States
- Category Cable Trays
Description
Routing wires, covering cables, keeping a tidy area, this sounds like a job for Locking Channels. These surface raceways come with pre-installed adhesive tape that mounts to walls, baseboards, and desks. After mounting, a Locking Latch Design allows for easy installation and access to your cables.
Size: 1/2"H x 3/4"W
Length: 48"
Color: White
Size: 1/2"H x 3/4"W
Length: 48"
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- Electriduct Cable Trays