Shop All Cable Trays
Electriduct
Locking Channels- 1" x 4ft- White
Mfr # SRLC-100-WT
Zoro # G9888670
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRLC-100-WT
- Zoro # G9888670
- Country of Origin United States
- Category Cable Trays
Description
Routing wires, covering cables, keeping a tidy area, this sounds like a job for Locking Channels. These surface raceways come with pre-installed adhesive tape that mounts to walls, baseboards, and desks. After mounting, a Locking Latch Design allows for easy installation and access to your cables.
Size: 1/2"H x 1"W
Length: 48"
Color: White
Size: 1/2"H x 1"W
Length: 48"
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- ELECTRIDUCT Aluminum Cord Management / Raceway 90 deg. Corner Piece (CM-C)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 5 Pack (SR-2150-5-5PK-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- Electriduct Cable Trays