Shop All Cable Trays
Electriduct
Locking Channels- 1" x 4ft- Black
Mfr # SRLC-100-BK
Zoro # G9887359
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRLC-100-BK
- Zoro # G9887359
- Country of Origin United States
- Category Cable Trays
Description
Routing wires, covering cables, keeping a tidy area, this sounds like a job for Locking Channels. These surface raceways come with pre-installed adhesive tape that mounts to walls, baseboards, and desks. After mounting, a Locking Latch Design allows for easy installation and access to your cables.
Size: 1/2"H x 1"W
Length: 48"
Color: Black
Size: 1/2"H x 1"W
Length: 48"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- IDEAL Tone Generator (62-160)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-MED1-5PK-BK)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- Electriduct Cable Trays