Shop All Cable Trays
Electriduct
Locking Channel- 1.5" x 4ft- Black
Mfr # SRLC-150-BK
Zoro # G9888144
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SRLC-150-BK
- Zoro # G9888144
- Country of Origin United States
- Category Cable Trays
Description
Routing wires, covering cables, keeping a tidy area, this sounds like a job for Locking Channels. These surface raceways come with pre-installed adhesive tape that mounts to walls, baseboards, and desks. After mounting, a Locking Latch Design allows for easy installation and access to your cables.
Size: 3/4"H x 1-1/2"W
Length: 48"
Color: Black
Size: 3/4"H x 1-1/2"W
Length: 48"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/o Spring, 1/2-13 In, Steel (NUT0050EG)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- BELL OUTDOOR Flex Conduit Connector (2283)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 3" x 5ft- White, PK 2 (SR-WG-300-5-2PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- Electriduct Cable Trays