Shop All Liquid Tight Conduit
Electriduct
Liquid Tight Flexible Conduit, 1.25" I.D.
Mfr # WL-ED-PSC-125.-50
Zoro # G607194987
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 1/2 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Approval Rating UL
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-125.-50
- Zoro # G607194987
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 5 1/2 in |
Trade Size | 1 1/4 in |
Inside Diameter | 1.25 in |
Outside Diameter | 1.47 in |
Nominal Length | 50 ft |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Approval Rating | UL |
Finish | PVC Coated |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Min. Operating Temp. | 14 Degrees F |
Max. Operating Temp. | 176 Degrees F |
Color | Black |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Flexibility | Flexible |
Jacket Material | Flame Retardant |
Flammability Rating | UL 94 V2 |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/4 in, Bend Radius 5 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.25 in, Outside Diameter 1.47 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- ARLINGTON INDUSTRIES Snap-Tite 3/8 in. Connectors (841ST-2)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- Electriduct Liquid Tight Conduit