Shop All Cable Sleeves
Electriduct
Large Hook Channel Cable Raceway- 59" x 20 Pieces- Ivory
Mfr # SR-ED-H-LG-CASE-IV
Zoro # G9812720
product price: $202.99
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-ED-H-LG-CASE-IV
- Zoro # G9812720
- Country of Origin China
- Category Cable Sleeves
Description
Made from a sturdy plastic material and combined with a strong adhesive backing, this Hook Channel will safely hold cables and cords found around desks, walls, baseboards and entertainments systems while hiding unattractive cabling. Using a one piece open top hook-shaped design, cables can quickly be inserted and removed making it the easiest to use cable raceway system. Height: 2-1/4" Width: 1-3/16" Hook Height: 1-5/8" Length: 59" Qty: 20 Pieces Color: Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-50)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 5FT- Red (BS-J-SRF-150-5-RD)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Blue (WL-SW-075-50-BL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 10ft- Black (WL-SW-HD-125-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft - Black (BS-XO-150-25BP-BK)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1/4" x25ft (BS-COPPER-025-25)
- HELI-TUBE 1/4 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/4 C BLU-50)
- Electriduct Cable Sleeves