Shop All Cable Sleeves
Electriduct
Large Hook Channel Cable Raceway- 59" x 20 Pieces- Black
Mfr # SR-ED-H-LG-CASE-BK
Zoro # G9810289
product price: $202.99
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-ED-H-LG-CASE-BK
- Zoro # G9810289
- Country of Origin China
- Category Cable Sleeves
Description
Made from a sturdy plastic material and combined with a strong adhesive backing, this Hook Channel will safely hold cables and cords found around desks, walls, baseboards and entertainments systems while hiding unattractive cabling. Using a one piece open top hook-shaped design, cables can quickly be inserted and removed making it the easiest to use cable raceway system. Height: 2-1/4" Width: 1-3/16" Hook Height: 1-5/8" Length: 59" Qty: 20 Pieces Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 25ft- Black (BS-WI-075-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 5ft- Taupe (BS-WI-100-5-TP)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 10ft- White (BSRW-J-125-10-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- Electriduct Cable Sleeves