Shop All Cable Sleeves
Electriduct
Large Hook Channel Cable Raceway- 59" x 20 Pieces- Beige
Mfr # SR-ED-H-LG-CASE-BE
Zoro # G9810569
product price: $202.99
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-ED-H-LG-CASE-BE
- Zoro # G9810569
- Country of Origin China
- Category Cable Sleeves
Description
Made from a sturdy plastic material and combined with a strong adhesive backing, this Hook Channel will safely hold cables and cords found around desks, walls, baseboards and entertainments systems while hiding unattractive cabling. Using a one piece open top hook-shaped design, cables can quickly be inserted and removed making it the easiest to use cable raceway system. Height: 2-1/4" Width: 1-3/16" Hook Height: 1-5/8" Length: 59" Qty: 20 Pieces Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, M (92-675-M)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 25ft- Black (BSRW-J-050-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Orange (BS-XO-025-25BP-OR)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1.25" x 3ft- Black (BS-ZIPPER-125-3-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Yellow (WL-SW-050-50-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Purple (BS-XO-150-10BP-PL)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-25-BK)
- Electriduct Cable Sleeves