Shop All Cable Sleeves
Electriduct
Large Hook Channel Cable Raceway- 36" x 20 Pieces- Ivory
Mfr # SR-ED-H3-LG-CASE-IV
Zoro # G9812711
product price: $135.99
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-ED-H3-LG-CASE-IV
- Zoro # G9812711
- Country of Origin China
- Category Cable Sleeves
Description
Made from a sturdy plastic material and combined with a strong adhesive backing, this Hook Channel will safely hold cables and cords found around desks, walls, baseboards and entertainments systems while hiding unattractive cabling. Using a one piece open top hook-shaped design, cables can quickly be inserted and removed making it the easiest to use cable raceway system. Height: 2-1/4" Width: 1-3/16" Hook Height: 1-5/8" Length: 36" Qty: 20 Pieces Color: Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 25ft- Black (BSRW-J-050-25-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Gray (BS-J-SCW-100-25-GY)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- Black (BSRW-J-075-25-BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- Electriduct Cable Sleeves