Shop All Cable Sleeves
Electriduct
Large Hook Channel Cable Raceway- 36" x 20 Pieces- Black
Mfr # SR-ED-H3-LG-CASE-BK
Zoro # G9810094
product price: $113.99
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-ED-H3-LG-CASE-BK
- Zoro # G9810094
- Country of Origin China
- Category Cable Sleeves
Description
Made from a sturdy plastic material and combined with a strong adhesive backing, this Hook Channel will safely hold cables and cords found around desks, walls, baseboards and entertainments systems while hiding unattractive cabling. Using a one piece open top hook-shaped design, cables can quickly be inserted and removed making it the easiest to use cable raceway system. Height: 2-1/4" Width: 1-3/16" Hook Height: 1-5/8" Length: 36" Qty: 20 Pieces Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 20A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF020)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 50ft - Black (BS-XO-175-BK-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Gray (BS-J-SCW-075-25-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 500ft - Black (BS-XO-125-BK-500)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- White (BS-J-SCW-100-25-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft - Black (BS-XO-150-10BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Red (BS-XO-0375-25BP-RD)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- Electriduct Cable Sleeves