Shop All Cable Sleeves
Electriduct
Large EZ HideWire Cable Raceway- 25FT- Black
Mfr # EZ-LG-25-BK
Zoro # G9853275
product price: $22.99
/ea
$22.99
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
- Brand Electriduct
- MFR # EZ-LG-25-BK
- Zoro # G9853275
- Country of Origin United States
- Category Cable Sleeves
Description
The Large EZ Hide Wire raceway is an economical wire duct which is ideal for a temporary solution to corral your cables and wires. Incorporates micro-hinge (extruded) technology. Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips. Channel HxW: 0.5" x 1.125" Length: 25ft Color: Black
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
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- REES Standard Pilot Light w/Red Lens (40431002)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11294604)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Black (BS-XO-0125-25BP-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Blue (BS-XO-125-10BP-BL)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 10FT (BSNY-J-050-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Black (BS-J-SCW-100-25-BK)
- AFTERMARKET JAndN Electrical Products Wire Loom (605-19000-100-JN)
- Electriduct Cable Sleeves