Shop All Cable Sleeves
Electriduct
Industrial Grade Nylon Braided Sleeving
Mfr # BSNY-J-100-50
Zoro # G9848159
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide 6.6
- Flammability VW-1
- Operating Range -60°C to +160C°
- Melt Point 256±5°C
- SizeMeasured Flat 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BSNY-J-100-50
- Zoro # G9848159
- Country of Origin China
- Category Cable Sleeves
Dimensions
SizeMeasured Flat | 1" |
Details
Material | Polyamide 6.6 |
Flammability | VW-1 |
Operating Range | -60°C to +160C° |
Melt Point | 256±5°C |
Quantity (feet) | 50 |
Description
Industral Grade Nylon Braided Sleeving- 1" x 50FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- ELECTRIDUCT Medium Corner Duct 1150 Series Cable Raceway- 5ft- Black (SRCD-1150-5-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 50ft- White (BS-J-SCW-150-50-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-10)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Orange (BS-XO-0125-25BP-OR)
- Electriduct Cable Sleeves