Shop All Cable Sleeves
Electriduct
Industrial Grade Nylon Braided Sleeving
Mfr # BSNY-J-075-100
Zoro # G9845295
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide 6.6
- Quantity (feet) 100
- Flammability VW-1
- Operating Range -60°C to +160C°
- SizeMeasured Flat 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BSNY-J-075-100
- Zoro # G9845295
- Country of Origin China
- Category Cable Sleeves
Dimensions
SizeMeasured Flat | 3/4" |
Details
Material | Polyamide 6.6 |
Quantity (feet) | 100 |
Flammability | VW-1 |
Operating Range | -60°C to +160C° |
Melt Point | 256±5°C |
Description
Industral Grade Nylon Braided Sleeving- 3/4" x 100FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- UNIRISE USA 75Ft Blue Cat5E Shielded Patch Cable, F/Utp, Snagless (PC5E-75F-BLU-SH-S)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- Black (BSRW-J-300-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 25ft- Black (BS-WI-0625-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 10ft- Red (BS-XO-175-10BP-RD)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- Electriduct Cable Sleeves