Shop All Cable Sleeves
Electriduct
Industrial Grade Nylon Braided Sleeving
Mfr # BSNY-J-0375-100
Zoro # G9814839
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide 6.6
- Quantity (feet) 100
- Operating Range -60°C to +160C°
- Melt Point 256±5°C
- SizeMeasured Flat 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BSNY-J-0375-100
- Zoro # G9814839
- Country of Origin China
- Category Cable Sleeves
Dimensions
SizeMeasured Flat | 3/8" |
Details
Material | Polyamide 6.6 |
Quantity (feet) | 100 |
Operating Range | -60°C to +160C° |
Melt Point | 256±5°C |
Flammability | VW-1 |
Description
Industral Grade Nylon Braided Sleeving- 3/8" x 100FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- ELECTRIDUCT Cable Turtle Organizer- Small- Red (TURTLE-SM-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- Black (BSRW-J-300-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 25ft- Black (BS-WI-050-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 3.34" Inside Diameter - 165' Length - Black (HGNS-085-50)
- Electriduct Cable Sleeves