Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties, White, PK 900
Mfr # CT-VW-900-WT
Zoro # G9886683
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color White
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-VW-900-WT
- Zoro # G9886683
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | White |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 900Length: 8" Width: 1/2" Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- SCHNEIDER ELECTRIC Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m (VW3A8306R30)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- ELECTRIDUCT Hook and Loop 4" Cable Ties- 50pcs- Black (CT-VW-04-50-BK)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- White (CT-VW-50-WT)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-06-50-100-BK)
- ELECTRIDUCT Flame Retardant Hook & Loop One Wrap - Qty: 900 Pc Roll- Black (CT-VW-FR-900-BK)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- Electriduct Cable Ties