Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties, Green, PK 500
Mfr # CT-VW-500-GN
Zoro # G9888302
product price: $154.99
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Green
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-500-GN
- Zoro # G9888302
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Green |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 500Length: 8" Width: 1/2" Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-8-100)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-RBW)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- Electriduct Cable Ties