Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 5pcs- White
Mfr # CT-VW-5-WT
Zoro # G9808843
product price: $11.99
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color White
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-5-WT
- Zoro # G9808843
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | White |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 5Length: 8" Width: 1/2" Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Clear (CT-08-40-500-CL)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 100pcs- Black (CT-VW-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Yellow (CT-VW-24-25-YL)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Black (CT-VW-24-25-BK)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Blue (CT-VW-ROLL-15-BL)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- Electriduct Cable Ties