Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 5pcs- Green
Mfr # CT-VW-5-GN
Zoro # G9809832
product price: $11.99
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Color Green
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-5-GN
- Zoro # G9809832
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Green |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 5Length: 8" Width: 1/2" Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Blue (CT-VW-ROLL-15-BL)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties, Green, PK 500 (CT-VW-500-GN)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Black (CT-VW-24-5-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Black (CT-VW-5-BK)
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener (CT-VW-FR-C-600-BK)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Natural, 100 Speciality Tie (222087)
- Electriduct Cable Ties