Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 50pcs- Red
Mfr # CT-VW-50-RD
Zoro # G9821233
product price: $19.29
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-50-RD
- Zoro # G9821233
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Ties |
Description
Hook and Loop Wrap 8" Cable Ties- 50pcs- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- White (CT-ED-ABM-150-50-WT)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- Electriduct Cable Ties