Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue
Mfr # CT-VW-50-BL
Zoro # G9791553
product price: $19.29
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-50-BL
- Zoro # G9791553
- Country of Origin China
- Category Cable Ties
Details
Color | Blue |
Item | Cable Ties |
Description
Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Black (CT-VW-ROLL-15-BK)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Yellow (CT-VW-5-YL)
- ELECTRIDUCT Cable Station & Mini Desktop Wire Organizer (CT-RI-CS03-GY)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- Electriduct Cable Ties