Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 50pcs- Black
Mfr # CT-VW-50-BK
Zoro # G9791571
product price: $19.29
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-50-BK
- Zoro # G9791571
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties |
Description
Hook and Loop Wrap 8" Cable Ties- 50pcs- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-RBW)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Black (CT-VW-ROLL-15-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-30-25)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-14-100-RBW)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- Electriduct Cable Ties