Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 100pcs- Yellow
Mfr # CT-VW-100-YL
Zoro # G9808161
product price: $30.69
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Color Yellow
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-100-YL
- Zoro # G9808161
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Yellow |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 100Length: 8" Width: 1/2" Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 5pcs- Yellow (CT-VW-18-5-BK)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 100pcs- Black (CT-VW-100-BK)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- Electriduct Cable Ties