Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 100pcs- Red
Mfr # CT-VW-100-RD
Zoro # G9809823
product price: $30.69
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Red
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-100-RD
- Zoro # G9809823
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Red |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 100Length: 8" Width: 1/2" Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- ELECTRIDUCT Hook and Loop 4" Cable Ties- 50pcs- Black (CT-VW-04-50-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-8-100)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- ELECTRIDUCT Nylon Cable Tie Kit- 650 pcs- Assort. Lengths 4", 6", 8", 11"- Black (CT-KIT-SM-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- Electriduct Cable Ties