Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 100pcs- Blue
Mfr # CT-VW-100-BL
Zoro # G9808642
product price: $30.69
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Blue
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-100-BL
- Zoro # G9808642
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Blue |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 100Length: 8" Width: 1/2" Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black (CT-VW-50-BK)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Yellow (CT-VW-24-5-YL)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Black (CT-VW-24-25-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- Electriduct Cable Ties