Shop All Cable Ties
Electriduct
Hook and Loop Wrap 8" Cable Ties- 100pcs- Black
Mfr # CT-VW-100-BK
Zoro # G9811619
product price: $30.69
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Black
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-100-BK
- Zoro # G9811619
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 |
Width | 1/2" |
Details
Color | Black |
Item | Cable Ties |
Description
Made of polyethylene hooks and nylon loops, Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run.Qty: 100Length: 8" Width: 1/2" Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- IFM Photoelectric Sensor, Cylinder, Reflective (OGP500)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (43CP32AF)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- White (CT-VW-50-WT)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Green (CT-VW-50-GN)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Yellow (CT-VW-24-5-YL)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- KLEIN TOOLS Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length (450-900)
- Electriduct Cable Ties