Shop All Cable Ties
Electriduct
Hook and Loop Wrap 24" Cable Ties- 25pcs- Black
Mfr # CT-VW-24-25-BK
Zoro # G9833879
product price: $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-VW-24-25-BK
- Zoro # G9833879
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties |
Description
Hook and Loop Wrap 24" Cable Ties- 25pcs- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- White (CT-VW-50-WT)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black (CT-VW-50-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-100)
- Electriduct Cable Ties