Shop All Test Equipment
Electriduct
High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6
Mfr # PDC-TR-CAT5-HSP-100PK
Zoro # G9807775
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity 100 pcs
- Description Cat5 RJ45 High-Speed Pass-Through (HSP) Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # PDC-TR-CAT5-HSP-100PK
- Zoro # G9807775
- Country of Origin China
- Category Test Equipment
Details
Quantity | 100 pcs |
Description | Cat5 RJ45 High-Speed Pass-Through (HSP) Connector |
Description
These plugs are designed to "flush cut", ensuring a rock-solid connection every time. The one-piece design makes this connector fast and efficient without the need of a load bar. This will help optimizes data integrity by minimizing cross-talk. Works with standard pass-through crimping tools or you can use our part TL-TR-HSCT (Crimp Tool for HSP RJ45 Connectors)
Wire type: solid or stranded wire
Spec: Category 5
Qty: 100
Wire type: solid or stranded wire
Spec: Category 5
Qty: 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT5-HSP-50PK)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-SPKRID)
- ELECTRIDUCT LVPROSR Smart Remotes (LVPRO-SR)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-30SR)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-PROBE)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- Electriduct Test Equipment