Shop All Power Strips
Electriduct
Hidden Metal Pop-Up Table Top Box Power Centers
Mfr # PDC-SW-PUB-2P-2UC-6FT-BK
Zoro # G9817340
original price:
$150.38
22% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description Box & Module
- ModuleComponents 2 x AC Power2 x USB (Charging Only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-PUB-2P-2UC-6FT-BK
- Zoro # G9817340
- Country of Origin China
- Category Power Strips
Details
Description | Box & Module |
ModuleComponents | 2 x AC Power2 x USB (Charging Only) |
Description
Having power and data access on your conference table, podium and stage adds convenience for you and your guests while keeping the working space in order. Installing our Metal Pop-Up Table Box will allow a clean set-up never having to search around or under you desk to access power receptacles or usb ports.
Features:
AC Outlet: NEMA 5-15R x 2
Circuit Breaker: On/Off and Circuit Breaker Switch
Rating: 15A, 125V (De-rated 12A for UL requirement)
Power Cord: 6ft long
USB: 2 Charge Only
Features:
AC Outlet: NEMA 5-15R x 2
Circuit Breaker: On/Off and Circuit Breaker Switch
Rating: 15A, 125V (De-rated 12A for UL requirement)
Power Cord: 6ft long
USB: 2 Charge Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20506202)
- PALADIN TOOLS Die 22-10 Awg Wire Ferrule Blister (PA2095)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- ELECTRIDUCT "W" Adapters (PD-BL-TLWA-210615)
- ELECTRIDUCT 3 Power Outlet Cord Reel Extension (PDC-SW-CORDREEL-3)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- Electriduct Extension Cords & Power Strips