Shop All Cable Protectors
Electriduct
Heavy Duty Rubber Parking Block Curbs
Mfr # SB-ED-PC-7320
Zoro # G9813481
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 6"
- Height 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SB-ED-PC-7320
- Zoro # G9813481
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 72" |
Width | 6" |
Height | 3.75" |
Description
Rubber Parking Block Curb- 72"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS)
- NOARK Overload 36 Amp 2P (RHU-80-36K1)
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- KLLER CRTXSCRW 2"" WG250LFT/BX (KFS250SM2C)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft Black (D-2-10-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black (D-100-5-BK)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Gray (CC-SC-4-100-GY)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- Electriduct Cable Protectors