Shop All Cable Protectors
Electriduct
Heavy Duty Rubber Curb Ramps
Mfr # CR-RPS-LDR5.2
Zoro # G9850283
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10000 lbs
- Length 12.75"
- Width 19"
- Height 5.25"
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CR-RPS-LDR5.2
- Zoro # G9850283
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 12.75" |
Width | 19" |
Height | 5.25" |
Details
Load Capacity | 10000 lbs |
Quantity | 1 |
Description
ED 5.2" Heavy Duty Rubber Curb Ramp- 10,000lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- RITTAL Carbon Steel Enclosure, 3.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB040403HC)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Brown (DO-ED-SM-T-LT-BN)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-BK)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Gray (CC-RI-CP-5-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Brown (D-22-10-BN)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Orange) (DO-ED-SM-36-OR)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Black (DO-DT-SM-BK)
- Electriduct Cable Protectors