Shop All Cable Protectors
Electriduct
Heavy Duty Rubber Curb Ramps
Mfr # CR-RPS-HDR5.2
Zoro # G9824849
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20000 lbs
- Length 12.75"
- Width 19"
- Height 5.25"
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CR-RPS-HDR5.2
- Zoro # G9824849
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 12.75" |
Width | 19" |
Height | 5.25" |
Details
Load Capacity | 20000 lbs |
Quantity | 1 |
Description
ED 5.2" Heavy Duty Rubber Curb Ramp- 20,000lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Gray (CC-SC-3-12-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Blue (CC-SC-3-30-BL)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- Electriduct Cable Protectors