Shop All Cable Protectors
Electriduct
Heavy Duty Rubber Curb Ramps
Mfr # CR-RPS-HDR4.3
Zoro # G9854440
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20000 lbs
- Length 16.1"
- Width 18.8"
- Height 4.3"
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CR-RPS-HDR4.3
- Zoro # G9854440
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 16.1" |
Width | 18.8" |
Height | 4.3" |
Details
Load Capacity | 20000 lbs |
Quantity | 1 |
Description
ED 4.3" Heavy Duty Rubber Curb Ramp- 20,000lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-5-RP)
- ANCOR White 6 AWG Tinned Copper Wire - 100' (112710)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- ELECTRIDUCT Rubber Parking Block Curb- 72"- 5pk (SB-ED-PC-7320-5PK)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Gray (CC-RI-CPL5-GY)
- ELECTRIDUCT Right 45 Deg Turn For Extreme Rubber Small Cord Protector (CP-RPS-212-RT)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Beige (CC-PL-SM-5-BE)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-3CH-YL)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- Electriduct Cable Protectors