Shop All Cable Clamps & Clips
Electriduct
Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- Black
Mfr # CT-NCC-075-50-BK
Zoro # G9819389
product price: $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-NCC-075-50-BK
- Zoro # G9819389
- Country of Origin China
- Category Cable Clamps & Clips
Details
Item | Cable Clamps |
Color | Black |
Basic Material | Nylon |
Description
Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AB40-0AA0)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-100)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- DISCO Nylon Cable Tie Assortment (8813)
- Electriduct Cable Clamps & Clips